Skip Content
TAPE MEASURE FULL SS 25FTX1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAPE MEASURE FULL SS 25FTX1IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMT25SS
  • Mfr. Model # MT25SS
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.452 lbs

Product Details

25 foot/7.5 meter x 1 inch tape measure. ABS housing with rubber grip. Stainless steel blade with nylon coating. Stainless steel spring hook.

Technical Specs

  • Item Tape Measure
  • Blade Material Nylon-Coated Stainless Steel
  • Blade Width 1"
  • Blade Length 25 ft./7.5 m
  • Tape Measure Product Grouping Tape Measures

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list