Skip Content
TAPE MEASURE FAST REWIND 100FT REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MEASURE FAST REWIND 100FT REEL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMT100F
  • Mfr. Model # MT100F
  • UNSPSC # 27111801
  • CATALOGUE PAGE # 282
  • Shipping Weight 1.03 lbs

Product Details

100 foot/30 meter x 3/4 inch tape measure. Three times gear driven. High impact ABS case. Shock resistant rubber protection. Comfortable, non-slip rubber grip handle. Folding rewind handle for fast retrieval. Nylon coated blade. Metal end loop and claw.

Technical Specs

  • Blade Material Steel
  • Blade Length 100 ft., 30 m
  • Case Material High-Impact ABS
  • Item Fast Rewind Long Steel Tape Measure
  • Blade Width 3/4"
  • Tape Measure Product Grouping Tape Measures
  • Features 3:1 Gear Driven, Shock Resistant Rubber Protection, Comfortable Non-slip Rubber Grip Handle, Folding Rewind Handle for Fast Retrieval, Metal End Loop and Claw
  • Blade Coating Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list