Skip Content
TAPE MEASURE BIG T 16FT X 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MEASURE BIG T 16FT X 3/4 IN

FISCO TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSCBT16E
  • Mfr. Model # BT16E
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 280
  • Shipping Weight 0.63 lbs

Product Details

Rubber protection plus internal shock absorber. Patented snap-on belt holster. Superior brake control. Exact 4inch case size. Clear-view end-hook. Rubber grip tip.

Technical Specs

  • Blade Width 19mm
  • Blade Length 16 ft.
  • Tape Measure Product Grouping Tape Measures
  • Features Rubber Protected Case with Patented Shock Absorber, Unique Snap-in Quick-release Belt Clip Holster, Superior Brake Control with Maximum Holding Power, Clear-view End-hook, Rubber Grip Tips
  • Case Type Ergonomic
  • Graduation Type inch
  • Item Measuring Tape
  • Belt Clip Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list