Skip Content
TAPE MEASURE 25FT/7.5M X 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAPE MEASURE 25FT/7.5M X 1IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWX3
  • Mfr. Model # X3
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 282
  • Shipping Weight 0.78 lbs

Product Details

25 foot/7.5 meter x 1 inch tape measure. Features: chrome plated ABS case, lacquer coated blade, and special shock absorbing bumper. Top-Stop secures blade in place.

Technical Specs

  • Item Tape Measure
  • Blade Material Lacquer-Coated Steel
  • Blade Length 25 ft., 7.5 m
  • Blade Width 1"
  • Tape Measure Product Grouping Tape Measures
  • Features Special Shock Absorbing Bumper, Top-stop Secures Blade in Place
  • Case Color Chrome
  • Case Material ABS
  • Blade Coating Lacquer

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list