TAPE MEASURE 1X30 HI-VIZ ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE MEASURE 1X30 HI-VIZ ORANGE

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKPHV1430
  • Mfr. Model # PHV1430
  • UNSPSC # 27111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.24 lbs

Technical Specs

  • Graduations 1/16ths
  • Item Tape Measure
  • Case Color Hi-Vis Orange
  • Stud Markings Yes
  • Lock Type Toggle
  • Blade Material Steel
  • Graduation Type Imperial
  • Blade Color Yellow
  • Case Material Rubber Cushion
  • Belt Clip Yes
  • Rewind Type Power Return
  • Blade Width 1"
  • Blade Length 30 ft.
  • Standout 9 ft.
  • Blade Coating Clear-Coated
  • Tape Measure Product Grouping Tape Measures
  • Features Hi-viz(R) Orange Case - Easy to Find on the Job, Rubber Cushion Case Exterior Protects Tape From Impact and Improves Grip, Fits Easily Into Most Tape Holsters, Bright Yellow Blade Has Clear Easy-to-read Numerals, Toggle Lock is Positioned for Convenient Operation, Holds the Blade Securely in Any Position, Cushioned Blade Return

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list