TAPE MEASURE 16FT/5M X 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE MEASURE 16FT/5M X 3/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWX2
  • Mfr. Model # X2
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 282
  • Shipping Weight 0.43 lbs

Product Details

16 foot/5 meter x 3/4 inch tape measure. Features: chrome plated ABS case, lacquer coated blade, and special shock absorbing bumper. Top-Stop secures blade in place.

Technical Specs

  • Item Tape Measure
  • Blade Material Lacquer-Coated Steel
  • Blade Length 16 ft., 5 m
  • Blade Width 3/4"
  • Tape Measure Product Grouping Tape Measures
  • Features Special Shock Absorbing Bumper, Top-stop Secures Blade in Place
  • Case Color Chrome
  • Case Material ABS
  • Blade Coating Lacquer

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list