Skip Content
TAPE MASKING UTILITY 55DEG 55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MASKING UTILITY 55DEG 55M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC102-36
  • Mfr. Model # 102-36
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.5 lbs

Technical Specs

  • Colour White
  • Item Utility Grade Masking Tape
  • Length 55 m
  • Adhesive Synthetic Rubber
  • Width 36mm
  • Material Crepe Paper and Coated with a Natural Rubber Cured Adhesive
  • Shape Continuous Rolling
  • Thickness 4.5 mil
  • Tensile Strength 14 lbs./in.
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List