!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
TAPE MASKING TARTAN 72MMX55M

TAPE MASKING TARTAN 72MMX55M

3M

TAPE MASKING TARTAN 72MMX55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE MASKING TARTAN 72MMX55M

TAPE MASKING TARTAN 72MMX55M

3M

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMM200-72MMX55M
  • Mfr. Model # 200-72MMX55M
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.78 lbs
Suggested Replacement Product
MASKING TAPE, 93 ° C MAX TEMP, 55 M LENGTH X 72 MM WIDTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.24 / EACH

EHC: EHC :

Product Details

Scotch filament tape is transparent polypropylene film backed product reinforced with glass yarn filaments. Light duty strength, nick resistance, and good handling for utility applications. Size 72 mm x 55 m.

Technical Specs

  • Item Tape Masking Tartan

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list