Skip Content
TAPE MASKING TARTAN 12MMX55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MASKING TARTAN 12MMX55M

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM200-12MMX55M
  • Mfr. Model # 200-12MMX55M
  • UNSPSC # 31201503
  • CATALOGUE PAGE # 2136
  • Shipping Weight 0.16 lbs

Product Details

Scotch filament tape is transparent polypropylene film backed product reinforced with glass yarn filaments. Light duty strength, nick resistance, and good handling for utility applications. Size 12 mm x 55 m.

Technical Specs

  • Colour Beige
  • Adhesion Strength 38 oz./in.
  • Item Masking Tape
  • Material Polypropylene
  • Length 60 yd.
  • Width 12mm
  • Thickness 5.6 mil
  • Tensile Strength 19 lbs./in.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List