Skip Content
TAPE MASKING PRODUCTION GRADE 55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MASKING PRODUCTION GRADE 55M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC122-00-36
  • Mfr. Model # 122-00-36
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 2134
  • Shipping Weight 12.5 lbs

Product Details

Made with a quality crepe paper, coated with an aggressive synthetic rubber adhesive.

Technical Specs

  • Length 55 m
  • Colour White
  • Item Production Grade Masking Tape
  • Material Made with a Quality Crepe Paper, Coated with An Aggressive Synthetic Rubber Adhesive
  • Width 36mm
  • Adhesive Synthetic Rubber
  • Shape Continuous Rolling
  • Tensile Strength 19 lbs./in.
  • Thickness 5 mil

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list