Skip Content
TAPE MASKING PRODUCTION GRADE 55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MASKING PRODUCTION GRADE 55M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC122-00-18
  • Mfr. Model # 122-00-18
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 2134
  • Shipping Weight 12.0 lbs

Product Details

Made with a quality crepe paper, coated with an aggressive synthetic rubber adhesive.

Technical Specs

  • Colour White
  • Length 55 m
  • Item Production Grade Masking Tape
  • Material Made with a Quality Crepe Paper, Coated with An Aggressive Synthetic Rubber Adhesive
  • Width 18mm
  • Adhesive Synthetic Rubber
  • Shape Continuous Rolling
  • Tensile Strength 19 lbs./in.
  • Thickness 5 mil

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List