Skip Content
TAPE MASKING PG27 ROLL 3/4X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MASKING PG27 ROLL 3/4X60

INTERTAPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANPPG27-34
  • Mfr. Model # PG27-34
  • UNSPSC # 31201503
  • CATALOGUE PAGE # 2136
  • Shipping Weight 0.3 lbs

Product Details

Masking tape, automotive refinishing, 3/4 inch x 60 yards roll. Easy on and easy off refinishing tape, has the inside line for holding capability and ease of removal. Temperature resistance in hot situations (up to 300 degrees for 30 minutes).

Technical Specs

  • Tensile Strength 26 lbs./in.
  • Item High Temp Premium Grade, Paper Masking Tape
  • Width 18mm
  • Colour Beige
  • Material Fine Crepe Paper
  • Length 55 m
  • Adhesive Natural Rubber/Resin
  • Thickness 0.19mm
  • Standards PSTC, ASTM

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list