Skip Content
TAPE MASKING PG27 ROLL 1-1/2X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MASKING PG27 ROLL 1-1/2X60

INTERTAPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANPPG27-112
  • Mfr. Model # PG27-112
  • UNSPSC # 31201503
  • CATALOGUE PAGE # 2136
  • Shipping Weight 0.6 lbs

Product Details

Masking tape, automotive refinishing, 1-1/2 inches x 60 yards roll. Easy on and easy off refinishing tape, has the inside line for holding capability and ease of removal. Temperature resistance in hot situations (up to 300 degrees for 30 minutes).

Technical Specs

  • Tensile Strength 26 lbs./in.
  • Colour Beige
  • Material Fine Crepe Paper
  • Length 55 m
  • Item High Temp Premium Grade, Paper Masking Tape
  • Width 36mm
  • Adhesive Natural Rubber/Resin
  • Thickness 0.19mm
  • Standards PSTC, ASTM

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List