Skip Content
TAPE MASKING PAINTER BLU 2INX60YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MASKING PAINTER BLU 2INX60YD

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM2080-48MMX55M
  • Mfr. Model # 2080-48MMX55M
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Product Details

Removes cleanly without adhesive damage or transfer for up to 60 days, even in direct sunlight. Medium adhesion. Ideal for smooth, freshly painted surfaces, faux painting, wood floors and glass.

Technical Specs

  • Colour Blue
  • Item Painters Tape
  • Width 48mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list