Skip Content
TAPE MASKING IND PREMIUM 36MMX55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MASKING IND PREMIUM 36MMX55M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC101-36
  • Mfr. Model # 101-36
  • UNSPSC # 31201503
  • CATALOGUE PAGE # 2134
  • Shipping Weight 13.0 lbs

Product Details

Tape is made with a crepe paper and coated with a natural rubber cured adhesive. Solvent and heat resistant.

Technical Specs

  • Item Industrial Grade Masking Tape
  • Length 55 m
  • Colour White
  • Width 36mm
  • Adhesive Natural Rubber
  • Material Crepe Paper and Coated with a Natural Rubber Cured Adhesive
  • Shape Continuous Rolling
  • Tensile Strength 16 lbs./in.
  • Adhesion Strength 30 oz./in.
  • Thickness 6 mil

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list