Skip Content
TAPE MASKING HP 72X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MASKING HP 72X55

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC127-72-55
  • Mfr. Model # 127-72-55
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 2135
  • Shipping Weight 1.1 lbs

Product Details

Made with a high density fine crepe paper coated with a cured, heat resistant natural rubber adhesive. Provides excellent elongation and tensile.

Technical Specs

  • Colour White
  • Item Orem Grade Masking Tape
  • Length 55 m
  • Material Made with a High Density Fine Crepe Paper Coated with a Cured, Heat Resistant Natural Rubber Adhesive
  • Width 72mm
  • Adhesive Natural Rubber
  • Shape Continuous Rolling
  • Thickness 5 mil
  • Adhesion Strength 30 oz./in.
  • Tensile Strength 30 lbs./in.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list