Skip Content
TAPE MASKING HP 48X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MASKING HP 48X55

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC127-48-55
  • Mfr. Model # 127-48-55
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 2135
  • Shipping Weight 1.0 lbs

Product Details

Made with a high density fine crepe paper coated with a cured, heat resistant natural rubber adhesive. Provides excellent elongation and tensile.

Technical Specs

  • Colour White
  • Item Orem Grade Masking Tape
  • Length 55 m
  • Material Made with a High Density Fine Crepe Paper Coated with a Cured, Heat Resistant Natural Rubber Adhesive
  • Width 48mm
  • Adhesive Natural Rubber
  • Shape Continuous Rolling
  • Tensile Strength 30 lbs./in.
  • Adhesion Strength 30 oz./in.
  • Thickness 5 mil

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List