Skip Content
TAPE MASKING HP 18X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MASKING HP 18X55

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC127-18-55
  • Mfr. Model # 127-18-55
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 2135
  • Shipping Weight 15.0 lbs

Product Details

Made with a high density fine crepe paper coated with a cured, heat resistant natural rubber adhesive. Provides excellent elongation and tensile.

Technical Specs

  • Item Orem Grade Masking Tape
  • Colour White
  • Length 55 m
  • Material Made with a High Density Fine Crepe Paper Coated with a Cured, Heat Resistant Natural Rubber Adhesive
  • Adhesive Natural Rubber
  • Width 18mm
  • Shape Continuous Rolling
  • Thickness 5 mil
  • Tensile Strength 30 lbs./in.
  • Adhesion Strength 30 oz./in.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list