!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MASKING TAPE, HIGH-PERFORMANCE, 55 M LENGTH X 12 MM WIDTH

MASKING TAPE, HIGH-PERFORMANCE, 55 M LENGTH X 12 MM WIDTH

CANTECH

MASKING TAPE, HIGH-PERFORMANCE, 55 M LENGTH X 12 MM WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASKING TAPE, HIGH-PERFORMANCE, 55 M LENGTH X 12 MM WIDTH

MASKING TAPE, HIGH-PERFORMANCE, 55 M LENGTH X 12 MM WIDTH

CANTECH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTC127-12-55
  • Mfr. Model # 127-12-55
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

This high-performance masking tape is a smooth, heavy-duty, tape made of crepe paper. It's designed for automotive, truck, and bus applications where very aggressive room temperature and high-temperature holding are required. This roll of masking tape measures 55 metres x 12 millimetres.

Technical Specs

  • Item Orem Grade Masking Tape

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list