Skip Content
TAPE MASKING HI TEMP 24MMX55M 36/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MASKING HI TEMP 24MMX55M 36/CA

SCOTCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM2693-24X55CA
  • Mfr. Model # 2693-24X55
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.447 lbs

Technical Specs

  • Colour Tan
  • Item Masking Tape High Temp
  • Width 24 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list