Skip Content
TAPE MASKING HI-TEMP 150DEG 55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MASKING HI-TEMP 150DEG 55M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC105-48
  • Mfr. Model # 105-48
  • UNSPSC # 31201503
  • CATALOGUE PAGE # 2134
  • Shipping Weight 0.73 lbs

Product Details

Tape is made with a high strength crepe paper, coated with a natural rubber cured adhesive. Excellent resistance to solvent and temperature.

Technical Specs

  • Colour White
  • Item High Temperature Performance Masking Tape
  • Length 55 m
  • Material Crepe Paper and Coated with a Natural Rubber Cured Adhesive
  • Width 48mm
  • Adhesive Natural Rubber
  • Shape Continuous Rolling
  • Tensile Strength 25 lbs./in.
  • Adhesion Strength 30 oz./in.
  • Thickness 6 mil

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List