Skip Content
TAPE MASKING HI-TEMP 150DEG 55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MASKING HI-TEMP 150DEG 55M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC105-24
  • Mfr. Model # 105-24
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 2134
  • Shipping Weight 0.345 lbs

Product Details

Tape is made with a high strength crepe paper, coated with a natural rubber cured adhesive. Excellent resistance to solvent and temperature.

Technical Specs

  • Item High Temperature Performance Masking Tape
  • Colour White
  • Length 55 m
  • Adhesive Natural Rubber
  • Material Crepe Paper and Coated with a Natural Rubber Cured Adhesive
  • Shape Continuous Rolling
  • Width 24mm
  • Adhesion Strength 30 oz./in.
  • Tensile Strength 25 lbs./in.
  • Thickness 6 mil

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list