Skip Content
TAPE MASKING GEN PURPOSE 72MMX55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MASKING GEN PURPOSE 72MMX55M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC107-72
  • Mfr. Model # 107-72
  • UNSPSC # 31201503
  • CATALOGUE PAGE # 2134
  • Shipping Weight 0.925 lbs

Product Details

Tape is made with a crepe paper, coated with a quality natural rubber adhesive.Thin and easily conforms to most surfaces.

Technical Specs

  • Colour White
  • Item General Purpose Masking
  • Material Crepe Paper and Coated with a Natural Rubber Cured Adhesive
  • Width 72mm
  • Length 55 m
  • Adhesive Natural Rubber
  • Tensile Strength 16 lbs./in.
  • Shape Continuous Rolling
  • Thickness 5.4 mil
  • Performance Temp. 176 Degrees F

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List