!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
GENERAL PURPOSE MASKING TAPE, 55 M LENGTH X 48 MM WIDTH, CREPE PAPER

GENERAL PURPOSE MASKING TAPE, 55 M LENGTH X 48 MM WIDTH, CREPE PAPER

CANTECH

GENERAL PURPOSE MASKING TAPE, 55 M LENGTH X 48 MM WIDTH, CREPE PAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE MASKING TAPE, 55 M LENGTH X 48 MM WIDTH, CREPE PAPER

GENERAL PURPOSE MASKING TAPE, 55 M LENGTH X 48 MM WIDTH, CREPE PAPER

CANTECH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTC107-48
  • Mfr. Model # 107-48
  • UNSPSC # 31201503
  • CATALOGUE PAGE # 1835
  • Shipping Weight 0.61 lbs
Suggested Replacement Product
MASKING TAPE, 48 MM X 54.8 M, NATURAL, 6 MIL THICK, 70988

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.02 / EACH

EHC: EHC :

Product Details

The general purpose masking tape's thin layers make it easy to conform to most surfaces. It's made from crepe paper, and coated with a quality natural rubber adhesive which makes it easy to remove without any residue. Each roll is 55 metres x 48 millimetres.

Technical Specs

  • Item General Purpose Masking
  • Tape Tensile Strength 16 lbs./in.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list