Skip Content
TAPE MASKING GEN PURPOSE 24MMX55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MASKING GEN PURPOSE 24MMX55M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC107-24
  • Mfr. Model # 107-24
  • UNSPSC # 31201503
  • CATALOGUE PAGE # 2134
  • Shipping Weight 0.34 lbs

Product Details

Tape is made with a crepe paper, coated with a quality natural rubber adhesive.Thin and easily conforms to most surfaces.

Technical Specs

  • Colour White
  • Item General Purpose Masking
  • Length 55 m
  • Width 24mm
  • Adhesive Natural Rubber
  • Material Crepe Paper and Coated with a Natural Rubber Cured Adhesive
  • Shape Continuous Rolling
  • Thickness 5.4 mil
  • Tensile Strength 16 lbs./in.
  • Performance Temp. 176 Degrees F

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list