Skip Content
TAPE MASKING GEN PURPOSE 12MMX55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MASKING GEN PURPOSE 12MMX55M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC107-12
  • Mfr. Model # 107-12
  • UNSPSC # 31201503
  • CATALOGUE PAGE # 2134
  • Shipping Weight 0.15 lbs

Product Details

Tape is made with a crepe paper, coated with a quality natural rubber adhesive.Thin and easily conforms to most surfaces.

Technical Specs

  • Colour White
  • Material Crepe Paper and Coated with a Natural Rubber Cured Adhesive
  • Width 12mm
  • Item General Purpose Masking
  • Length 55 m
  • Tensile Strength 16 lbs./in.
  • Shape Continuous Rolling
  • Adhesive Natural Rubber
  • Performance Temp. 176 Degrees F
  • Thickness 5.4 mil

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list