Skip Content
TAPE MASKING FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MASKING FOAM

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM09678
  • Mfr. Model # 09678
  • UNSPSC # 31201503
  • CATALOGUE PAGE # 3296
  • Shipping Weight 1.78 lbs

Product Details

Auto masking, soft edge foam, masking door jambs, hood or deck lid openings or other areas of the vehicle that need to be sealed during painting. Size: 1/2 inch (13 millimeter) x 50 meter roll.

Technical Specs

  • Item 1/2" (13mm) X 50 m Roll

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list