Skip Content
TAPE MASKING ECONOMY 18MMX55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MASKING ECONOMY 18MMX55M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC103-18
  • Mfr. Model # 103-18
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 2134
  • Shipping Weight 12.0 lbs

Product Details

Tape is made of crepe paper backing coated with a natural rubber adhesive. Provides good tensile and elongation.

Technical Specs

  • Length 55 m
  • Item Economy Industrial Masking Tape
  • Colour White
  • Material Crepe Paper and Coated with a Natural Rubber Cured Adhesive
  • Width 18mm
  • Adhesive Natural Rubber
  • Shape Continuous Rolling
  • Tensile Strength 18 lbs./in.
  • Thickness 5 mil
  • Adhesion Strength 27 oz./in.

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List