Skip Content
TAPE MASKING ECONOMY 12MMX55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MASKING ECONOMY 12MMX55M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC103-12
  • Mfr. Model # 103-12
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 2134
  • Shipping Weight 11.5 lbs

Product Details

Tape is made of crepe paper backing coated with a natural rubber adhesive. Provides good tensile and elongation.

Technical Specs

  • Item Economy Industrial Masking Tape
  • Colour White
  • Length 55 m
  • Material Crepe Paper and Coated with a Natural Rubber Cured Adhesive
  • Width 12mm
  • Adhesive Natural Rubber
  • Shape Continuous Rolling
  • Thickness 5 mil
  • Tensile Strength 18 lbs./in.
  • Adhesion Strength 27 oz./in.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list