Skip Content
TAPE MASKING AUTO CLIPPER 36MMX55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAPE MASKING AUTO CLIPPER 36MMX55M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC111-00-36
  • Mfr. Model # 111-00-36
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 2135
  • Shipping Weight 0.56 lbs

Product Details

Tape is made with a treated high density fine crepe paper coated with a heat resistance, cured natural rubber adhesive. Excellent adhesion to metal, plastic and rubber. Compatible with both solvent and water based paints.

Technical Specs

  • Tensile Strength 25 lb./in.

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List