Skip Content
TAPE MASKING 12MMX55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MASKING 12MMX55M

SCOTCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM26346
  • Mfr. Model # 26346
  • UNSPSC # 31201503
  • CATALOGUE PAGE # 3298
  • Shipping Weight 0.5 lbs

Product Details

Scotch automotive masking tape, 12 mm (1/2 inch) x 55 m. Provides outstanding conformability to curved or contoured surfaces. Excellent performance results when applying to multi-stage or urethane coatings. Removes cleanly from all surfaces.

Technical Specs

  • Item Masking Tape
  • Colour Green
  • Length 55 m
  • Material Paper
  • Width 12mm
  • Thickness 6.7 mil

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List