Skip Content
TAPE MASK 101 TAN 96MMX5M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MASK 101 TAN 96MMX5M

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM101PLUS96X55
  • Mfr. Model # 101PLUS96X55
  • UNSPSC # 31201500
  • CATALOGUE PAGE # 2136
  • Shipping Weight 1.036 lbs

Technical Specs

  • Colour Tan
  • Material Crepe Paper
  • Length 55 m
  • Width 96mm
  • Adhesive Rubber
  • Tensile Strength 22 lbs./in. (385 N/100mm)
  • Thickness 5.1 mil

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List