Skip Content
TAPE MARKING SOLID WHITE 100FT 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MARKING SOLID WHITE 100FT 4IN

MIGHTYLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHM4RW
  • Mfr. Model # 4RW
  • UNSPSC # 10003206
  • CATALOGUE PAGE # 2388
  • Shipping Weight 10.0 lbs

Product Details

Mighty Line(TM) floor marking. Use MightyLine(TM) instead of painted floor lines. MightyLine(TM) floor tape is more durable and easier to install and remove than painted floor lines. Size 4 inch x 100 ft. Colour white.

Technical Specs

  • Item Floor Marking Tape
  • Material Vinyl
  • Thickness 55 mil
  • Pattern Solid
  • Standards ASTM D 882, PSTC-101D
  • Width 4"
  • Performance Temp. 55 Degrees F - 185 Degrees F
  • Roll Length 100 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Safety Tape Color White
  • Legend No Legend
  • Adhesion Strength 83 oz./in.
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list