TAPE MAGNETIC FLEXIBLE 2IN X 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE MAGNETIC FLEXIBLE 2IN X 100FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6YA65
  • Mfr. Model # 6YA65
  • UNSPSC # 31201526
  • CATALOGUE PAGE # 658
  • Shipping Weight 18.3 lbs

Product Details

Tape magnet, Length 100 ft, Width 2 inches, Thickness 0.060 inch, Max. pull 24 lb/linear ft, Flexible with adhesive backing, Stability temperature: 20 to 120 degree F.

Technical Specs

  • Length 100 ft.
  • Width 2"
  • Thickness 0.06"
  • Item Magnetic Strip
  • Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
  • Max. Pull 24 lbs.
  • Stability Temp. -15 Degrees - 160 Degrees F
  • Nonmagnetic Side Indoor Adhesive

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list