Skip Content
TAPE MAGNETIC FATMAX 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MAGNETIC FATMAX 25FT

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTFMHT33865
  • Mfr. Model # FMHT33865
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.24 lbs

Technical Specs

  • Item Tape Measure
  • Stud Markings 16" and 19.2" Stud Center Markings
  • Blade Length 25 ft.
  • Lock Type Top-Forward Blade Lock
  • Blade Width 1-1/4"
  • Standout 11 ft.
  • Tape Measure Product Grouping Tape Measures
  • Features Magnetic Hook
  • Graduations 1/16"
  • Case Color Yellow
  • Case Type Box
  • Blade Material Steel
  • Belt Clip Yes
  • Graduation Type in./ft.
  • Case Material High Impact Chrome ABS Plastic with Molded Rubber Grip
  • Rewind Type Automatic
  • Blade Color Yellow
  • Measurement Type SAE
  • Blade Coating Mylar

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list