Skip Content
TAPE MAGNET,6 LB/FT,10 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE MAGNET,6 LB/FT,10 FT L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6YA17
  • Mfr. Model # 6YA17
  • UNSPSC # 31201526
  • CATALOGUE PAGE # 658
  • Shipping Weight 0.5 lbs

Product Details

Tape magnet, Length 10 ft, Width 0.5 inch, Thickness 0.060 inch, Max. pull 6 lb/linear fit, Flexible with adhesive backing, Stability temperature -20 to 120 degree F.

Technical Specs

  • Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
  • Item Magnetic Strip
  • Length 10 ft.
  • Width 1/2"
  • Thickness 0.06"
  • Stability Temp. -15 Degrees - 160 Degrees F
  • Max. Pull 6 lbs.
  • Nonmagnetic Side Indoor Adhesive

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list