Skip Content
TAPE M71 GREEN B595 VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE M71 GREEN B595 VINYL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142358
  • Mfr. Model # 142358
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2258
  • Shipping Weight 0.565 lbs

Product Details

BMP(TM)71 Tapes. Tape, Green Indoor/Outdoor Vinyl, 2 inch x 50 feet.

Technical Specs

  • Item Tape, Green Indoor/Outdoor Vinyl, 2" x 50'
  • Colour Green
  • Application Indoor/Outdoor
  • Length 50 ft.
  • For Use With Brady BMP71
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Width 2"
  • Adhesive Yes
  • Tape Material Vinyl Film
  • Standards ASTM D 2979, ASTM D 523
  • Printer Series Compatability BMP71/TLS
  • Label Type Indoor/Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list