TAPE LONG NY CLAD 1/2X200 ENGR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPE LONG NY CLAD 1/2X200 ENGR

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKPS1808DN
  • Mfr. Model # PS1808DN
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.14 lbs

Technical Specs

  • Graduations Inches to 10ths and 100ths
  • Case Type Open
  • Item Measuring Tape
  • Case Color Orange/Black
  • Stud Markings No
  • Blade Material Steel
  • Case Material Hi-Viz ABS Plastic w/Co-Molded Rubber Grip
  • Graduation Type In./Ft.
  • Rewind Type Manual
  • Blade Color Yellow with Black and Red Markings
  • Blade Length 200 ft.
  • Blade Width 1/2"
  • Tape Measure Product Grouping Tape Measures
  • Features 3:1 Rewind
  • Lock Type No Lock
  • Tip Style Folding Hook
  • Belt Clip No
  • Measurement Type SAE
  • Standout Not Rated
  • Blade Coating Nylon

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list