TAPE LONG BANNER ENGR 3/8INX10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPE LONG BANNER ENGR 3/8INX10

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKHW226D
  • Mfr. Model # HW226D
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Graduations Inches to 10ths and 100ths
  • Case Type Closed
  • Item Measuring Tape
  • Case Color Brown
  • Stud Markings No
  • Blade Material Steel
  • Graduation Type In./Ft.
  • Case Material Vinyl Covered Steel
  • Blade Color Yellow with Black Markings
  • Blade Length 100 ft.
  • Belt Clip Yes
  • Rewind Type Manual
  • Blade Width 3/8"
  • Tape Measure Product Grouping Tape Measures
  • Features Professional Tradesman's Quality, 3/8"/10mm Wide and 0.008"/0.2mm Thick, Large Easy Action Winding Drum and Friction Washers, Rollers Guide the Tape Smoothly in and Out of Case, Bold Graduations with Black and Red Numbers for Accurate Measuring, H Prefix
  • Lock Type No Lock
  • Measurement Type SAE
  • Standout Not Rated
  • Tip Style 2-Rivet Hook
  • Blade Coating Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list