Skip Content
TAPE LONG BANNER 3/8INX50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE LONG BANNER 3/8INX50FT

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKHW223
  • Mfr. Model # HW223
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Blade Width 3/8"
  • Blade Length 50 ft.
  • Tape Measure Product Grouping Tape Measures
  • Graduations 1/8"
  • Features Large Easy Action Winding Drum and Friction Washers, Roller Guide, Bold Graduations with Black and Red Numbers
  • Item Long Tape Measure
  • Case Color Brown
  • Stud Markings Yes
  • Case Type Closed
  • Lock Type No Lock
  • Tip Style Folding Hook
  • Blade Material Steel
  • Case Material Vinyl
  • Graduation Type in./ft.
  • Blade Color Yellow
  • Standout Not Rated
  • Rewind Type Manual
  • Belt Clip No
  • Blade Coating Clear
  • Measurement Type SAE

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list