Skip Content
TAPE LONG BANNER 3/8INX100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE LONG BANNER 3/8INX100FT

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKHW226
  • Mfr. Model # HW226
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Graduations Inches to 8ths
  • Item Measuring Tape
  • Case Type Closed
  • Case Color Brown
  • Blade Material Steel
  • Stud Markings Yes
  • Case Material Vinyl
  • Blade Color Yellow With Black
  • Graduation Type In./Ft.
  • Rewind Type Manual
  • Belt Clip No
  • Blade Length 100 ft.
  • Blade Width 3/8"
  • Tape Measure Product Grouping Tape Measures
  • Features Large Easy Action Winding Drum and Friction Washers, Roller Guide, Bold Graduations with Black and Red Numbers
  • Tip Style Folding Hook
  • Lock Type No Lock
  • Measurement Type SAE
  • Standout Not Rated
  • Blade Coating Clear

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list