TAPE LONG BANN.3/8IN/10X100FT/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE LONG BANN.3/8IN/10X100FT/

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKHW226ME
  • Mfr. Model # HW226ME
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Measuring Tape
  • Case Type Closed
  • Graduations Top Side in Ft/In to 8ths, Bottom Side MM
  • Stud Markings No
  • Case Color Brown
  • Blade Material Steel
  • Case Material ABS Plastic
  • Graduation Type mm/cm
  • Blade Color Yellow With Black And Red Markings
  • Blade Length 100 ft.
  • Belt Clip No
  • Blade Width 3/8"
  • Rewind Type Manual
  • Tape Measure Product Grouping Tape Measures
  • Features Large Easy Action Winding Drum and Friction Washers, Roller Guide, Bold Graduations with Black and Red Numbers
  • Lock Type No Lock
  • Tip Style Folding Hook
  • Standout Not Rated
  • Measurement Type Metric
  • Blade Coating Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list