Skip Content
TAPE LONG ARTISAN TREE 3/8INX2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE LONG ARTISAN TREE 3/8INX2

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKC120TP
  • Mfr. Model # C120TP
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 282
  • Shipping Weight 0.55 lbs

Product Details

Rugged, vinyl covered steel case. 0.008 inch thick blade. Large easy winding drum and friction washers. Nylon rollers guide the tape smoothly in and out of case.

Technical Specs

  • Blade Length 20 ft.
  • Blade Width 3/8"
  • Measurement Type SAE
  • Tape Measure Product Grouping Tape Measures
  • Features Rugged, Vinyl-covered Steel Case, Chrome Clad(R) and Nubian(R) Blade, .008" Thick Blade, Large Easy Winding Drum and Friction Washers, Special Claw Hook Designed for Anchoring in Tree Bark, Blade Style: B10
  • Graduation Type Ft., In.
  • Item Tree Tape Measure
  • Graduations One Side: ft., 10ths and 100ths, Other Side: Dia. equiv. inches and 10ths

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list