TAPE LINEAR FBRGLS 13MMX50M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE LINEAR FBRGLS 13MMX50M

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKFM050CM
  • Mfr. Model # FM050CM
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.39 lbs

Technical Specs

  • Case Color Orange/Black
  • Graduations Metric, graduated to millimeters, numbered in centimers and meters
  • Item Measuring Tape
  • Case Type Open
  • Stud Markings No
  • Case Material Hi-Viz ABS Plastic w/Co-Molded Rubber Grip
  • Blade Color Yellow w/Black Markings
  • Blade Length 50 m
  • Graduation Type mm/cm/m
  • Rewind Type Manual
  • Blade Width 1/2"
  • Blade Material Fiberglass
  • Tape Measure Product Grouping Tape Measures
  • Features 3:1 Rewind, Open Four-Arm Frame Design Protects Blade, Does Not Trap Dirt in Case, Lightweight But Strong Case is Easy to Handle and Rewind, Two-Material Grip is Comfortable to Use, Feet and inches Graduated to 8Ths: Numbered Feet and instantaneous Feet,
  • Lock Type No Lock
  • Tip Style Folding Hook
  • Standout Not Rated
  • Belt Clip No
  • Measurement Type Metric
  • Blade Coating None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list