Skip Content
TAPE LINEAR FBRGLS.1/2INX200FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE LINEAR FBRGLS.1/2INX200FT

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKFE200
  • Mfr. Model # FE200
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Graduations Feet and inches graduated to 8ths: numbered feet and instantaneous feet
  • Item Measuring Tape
  • Case Color Orange/Black
  • Case Type Open
  • Stud Markings No
  • Blade Material Fiberglass
  • Case Material Hi-Viz ABS Plastic w/Co-Molded Rubber Grip
  • Blade Color Yellow w/Black Markings
  • Graduation Type In./Ft.
  • Blade Length 200 ft.
  • Rewind Type Manual
  • Blade Width 1/2"
  • Tape Measure Product Grouping Tape Measures
  • Features 3:1 Rewind, 2-Material Grip
  • Lock Type No Lock
  • Tip Style Folding Hook
  • Belt Clip No
  • Measurement Type SAE
  • Standout Not Rated
  • Blade Coating None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list