Skip Content
TAPE LIGHT BLUE 50 FT. L 2 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE LIGHT BLUE 50 FT. L 2 IN. W

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142305
  • Mfr. Model # 142305
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Light Blue
  • For Use With HandiMark
  • Width 2"
  • Tape Material Vinyl
  • Label Type Continuous
  • Adhesive Permanent
  • Length 50 ft.
  • Item Label Tape Cartridge
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list