Skip Content
TAPE LEFT FOOT B933 VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAPE LEFT FOOT B933 VINYL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY55356
  • Mfr. Model # 55356
  • UNSPSC # 55121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Yellow
  • Length 1 ft.
  • Material Vinyl
  • Item Floor Marking Tape
  • Pattern Solid
  • Shape Foot
  • Roll Length 1 ft.
  • Tape Format Die Cut
  • Die Cut Shape Footprint
  • Safety Tape Color Yellow
  • Width 2"
  • Thickness 0.004"
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list