Skip Content
TAPE LABEL REPOS WHITE 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE LABEL REPOS WHITE 1/2 IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76700
  • Mfr. Model # 76700
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • For Use With Brady Globalmark2(TM)
  • Colour White
  • Item Label Tape Cartridge
  • Length 100 ft.
  • Width 1/2"
  • Temp. Range -40 Degrees to 180 Degrees F
  • Tape Material Vinyl Film
  • Label Type Indoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list