Skip Content
TAPE INSULATING YELLOW 66FTX3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE INSULATING YELLOW 66FTX3/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWET66Y
  • Mfr. Model # ET66Y
  • UNSPSC # 31201502
  • CATALOGUE PAGE # 1371
  • Shipping Weight 0.18 lbs

Product Details

Yellow PVC Insulating Tape, 7 mil x 3/4 inch x 66 ft. CSA approved. Minimum temperature -10 degrees C, maximum temperature 90 degrees C.

Technical Specs

  • Colour Yellow
  • Temperature Range -10 Degrees C - 90 Degrees C
  • Width 3/4"
  • Standards CSA Approved
  • Length 66 ft.
  • Item Tape Insulating Yellow
  • Material PVC
  • Thickness 7 mil

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list