Skip Content
TAPE INDR/OUTDR VINYL BLK 2INX50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE INDR/OUTDR VINYL BLK 2INX50FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142353
  • Mfr. Model # 142353
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2258
  • Shipping Weight 0.565 lbs

Product Details

BMP(TM)71 tape. Black, indoor/outdoor vinyl. 2 in. x 50 ft.

Technical Specs

  • Item Tape, Black Indoor/Outdoor Vinyl, 2" x 50'
  • Application Indoor/Outdoor
  • For Use With Brady BMP71
  • Colour Black
  • Length 50 ft.
  • Width 2"
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Adhesive Yes
  • Standards ASTM D 2979, ASTM D 523
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Printer Series Compatability BMP71/TLS
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list